missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Orchid Aerial Root, Cross Section
Prepared microscope slide of a cross section of an Orchid Aerial Root. Shows general structures of monocot roots. Excellent choice for biology classrooms.
Supplier: Eisco™ BS18133
Description
- Pre-cleaned glass slide with ground edges
- Size: 25 x 77 mm (1 x 3 in.)
- Professionally stained samples for best visualization
- Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
- Shows general structures of monocot roots
Specifications
1 | |
Botany | |
Cross Section | |
Orchid Aerial Root | |
Prepared Slide |
10% | |
Glass | |
1 Ea. | |
25 x 77 mm (1 x 3 in.) |