missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Orion™ 9110DJWP Double Junction pH Electrode
Measure samples as small as 0.2mL using the Thermo Scientific™ Orion™ 9110DJWP Double Junction pH Electrode.
Supplier: Thermo Scientific™ 9110DJWP
Description
Measure samples as small as 0.2mL using the Thermo Scientific™ Orion™ 9110DJWP Double Junction pH Electrode, a semi-micro combination pH electrode.
Specifications
Double Junction pH Electrode | |
Ceramic | |
0 to 14 | |
Double Junction pH Electrode | |
Ag/AgCl Double Junction | |
32°F to 140°F |
Waterproof BNC | |
Glass Body | |
0°C to 60°C | |
3M KCl | |
0.02 |