missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Orion™ 9810BN Micro pH Electrode

Measure pH as low as 0.5μL samples in gels or micro containers with this small-tipped glass combination electrode for pH measurements in micro volume samples.

Supplier:  Thermo Scientific™ 9810BN

Catalog No. 13-299-511

Explore available promotions

Description

Description

Measure pH as low as 0.5μL samples in gels or micro containers with the Thermo Scientific™ Orion™ 9810BN Micro pH Electrode, a small-tipped glass combination electrode for pH measurements in micro volume samples.

Includes:

  • 60ml bottle Orion electrode fill solution, 900011

Recommended for:

  • Use in gels or smaller sample volumes
Specifications

Specifications

Micro pH Electrode
Ceramic
0°C to 80°C
4M KCl with Ag/AgCl, Orion Cat. No. 900011
Single junction Ag/AgCl
32°F to 176°F
3.28 ft.
1 m
BNC
Small Tip Glass
Small tip glass combination micro electrode; Tip: 37 X 1.3mm; Min. sample volume: 0.5μL
For pH measurements in micro volume samples
To ensure a quick response and free-flowing junction, the sensing element and reference junction must not dry out. Always clean the electrode before storing it. Short-term storage (up to one week): Soak the electrode in pH electrode storage solution, Cat. No. 910001. To prevent crystallization of the filling solution, cover the fill hole whenever the electrode is being stored and open the fill hole when calibrating and measuring. Long-term storage (more than one week): Fill the electrode and securely cover the filling hole. Cover the electrode with the protective glass tube containing a few drops of storage solution. Before returning the electrode to use, prepare it as a new electrode.
4.72 in.
120 mm
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions