missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Orion™ Chloride Electrodes
Easily and reliably analyze free chloride ions in aqueous solutions. Provides quick, accurate and economical measurements.
$1847.37 - $2208.53
Specifications
For Use With (Equipment) | Chloride electrodes can be used on any ISE meter with a BNC connection The electrodes can also be used on meters with a variety of inputs when an adapter cable is used. |
---|---|
Type | Combination Ion Selective Electrode |
Catalog Number | Mfr. No. | Description | Connector Types | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Connector Types | Price | Quantity | ||||
13-299-86
|
Thermo Scientific™
9417BN |
Solid State Half-Cell | BNC |
Each for $1,874.26
|
|
||||
13-641-28
|
Thermo Scientific™
9417SC |
Solid State Half-Cell | Screw Cap |
Each for $1,847.37
|
|
||||
13-642-267
|
Thermo Scientific™
9617BNWP |
Ionplus Sure-Flow Solid State Combination | Waterproof BNC |
Each for $2,208.53
|
|
||||
Description
Easily and reliably analyze free chloride ions in aqueous solutions. Provides quick, accurate and economical measurements.
The ThermoFisher Orion Chloride electrode complies with ASTM D512-04 (C) for Wastewater measurements.
Features
9617BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.
Chloride half cell electrode 9417BN and 9417SC are to be used with Orion 900200 sure flow double junction reference electrode.
9417SC requires a separate electrode cable
Solutions required
Standards
941706 0.1 M sodium chloride standard solution, 475 mL bottle
941708 1000 ppm chloride standard solution, 475 mL bottle
941707 100 ppm chloride standard solution, 475 mL bottle
ISA
940011 Ionic Strength Adjustor (ISA), 475 mL bottle
941709 Chloride Ionic Strength Adjustor (CISA), 2 x 1L bottles
Electrode fill solution
900002 Inner chamber filling solution for the double junction reference electrode, 5 x 60 mL bottles
900003 Outer chamber filling solution for the double junction reference electrode, 5 x 60 mL bottles
900001 Filling solution for 9617BNWP chloride combination electrode when used in samples more concentrated than 10-2 M, 5 x 60 mL bottles
900062 Optimum Results B filling solution for 9617BNWP chloride combination electrode.
*900017 legacy fill solution is not optimal, but is an acceptable alternative to 900062
Items included with
9417BN & 9417SC
948201 Polishing strip. Qty 2
9617BNWP
900062 Optimum Results B filling solution, 60mL 1 bottle
948201 Polishing strip. Qty 1.
Warranty period
12 months from date of purchase
Specifications
Chloride electrodes can be used on any ISE meter with a BNC connection The electrodes can also be used on meters with a variety of inputs when an adapter cable is used. | |
Combination Ion Selective Electrode |