missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Orion™ Fluoride Electrodes

Quickly, simply, accurately and economically measure free fluoride ions in aqueous solutions.

$1784.74 - $2232.74

Specifications

Diameter (English) Body 0.51 in.
Diameter (Metric) Body 13mm
Filling Solution Type 900061 (9609BNWP and 960900); 900001 with 900100 single junction reference electrode (9409BN, 9409SC, and 940900)
Length (English) 4.33 in.
Length (English) Cable 39 in.
View More Specs

Products 3
Catalog Number Mfr. No. Description Connector Types Price Quantity  
Catalog Number Mfr. No. Description Connector Types Price Quantity  
13-641-942
Accessories View Documents
Thermo Scientific™
9409BN
Fluoride Solid State Half-Cell BNC
Each for $2,013.45
 
15200959
View Documents
Thermo Scientific™
9409SC
Fluoride Solid State Half-cell Screw Cap
Each for $1,784.74
 
13-642-265
Accessories View Documents
Thermo Scientific™
ORI9609BNWP
Fluoride Ionplus Sure-Flow Solid State Combination Waterproof BNC
Each for $2,232.74
 
Description

Description

Measure free fluoride ions in aqueous solutions quickly, simply, accurately, and economically with Thermo Scientific™ Orion™ Fluoride Electrodes.

The ThermoFisher Orion Fluoride electrode complies with SM 4500-F- C-1997 and ASTM D1179-04 (B) for Drinking water and Wastewater measurements.
 
Features
9609BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.
 
9409BN and 9409SC Fluoride Half-Cell Electrode are to be used with the Orion 900100 sure flow single Junction reference electrode
 
9409SC requires a separate electrode cable with a screw cap connector.
 
Solutions required 
Standards
940906     0.1 M NaF, 475 mL bottle
940907     100 ppm F-, 475 mL bottle
040908     10 ppm F- with TISAB II, 475 mL bottle
040907     2 ppm F- with TISAB II, 475 mL bottle
040906     1 ppm F- with TISAB II, 475 mL bottle
 
ISA
940909     TISAB II, 3.8 L bottle
940999     TISAB II, 4 x 3.8 L bottle
940911     TISAB III concentrate, 475 mL bottle
 
Electrode fill solution
900061     Optimum Results A electrode filling solution 5 x 60 mL bottles
900001     Single junction reference electrode filling solution, 5 x 60 mL bottles
 
Items included with 9609BNWP only
900061     Optimum Results A electrode filling solution. 60mL 1 bottle
 
Warranty period
12 months from date of purchase 
Specifications

Specifications

0.51 in.
900061 (9609BNWP and 960900); 900001 with 900100 single junction reference electrode (9409BN, 9409SC, and 940900)
39 in.
1m
Continuous: 32 to 176 °F; Intermittent: 176°F to 212°F
0°C to 80°C (Continuous), 80°C to 100°C (Intermittent)
13mm
4.33 in.
110mm
Epoxy
ISE Meters
Yes
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'