missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Orion™ ISE Calibration Standards

Take reproducible ISE measurements with Thermo Scientific™ Orion™ ISE Calibration Standards. For use with ion selective electrodes from ammonia to water hardness.

Supplier:  Thermo Scientific™ 951006

 View more versions of this product

Catalog No. 13-641-923


Explore available promotions

Description

Description

Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.

All standards are 1 pint (475mL) bottles, unless otherwise noted.
Specifications

Specifications

Orion Ammonia 0.1 M NH4Cl Standard, 475 mL
1 Bottle
Calibration Standard
Yes
Yes
Ammonia Ion Selective Electrode
0.1 M NH4Cl
475 mL
Colorless
C of A Acceptance Range: 0.1000 M +/- 0.0005 M Ammonium Chloride
Calibration Standard
Ammonia Ion Selective Electrodes Including 9512BNWP, 9512HPBNWP
Videos
SDS
Documents

Documents

Promotions

Promotions

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.