Learn More
Thermo Scientific™ Orion™ RDO™ Dissolved Oxygen Probe
Measure dissolved oxygen levels without the difficulties of membrane replacement by using this RDO™ dissolved oxygen probe.
$2238.63 - $2273.89
Specifications
Sensor Types | RDO Optical Dissolved Oxygen Sensor |
---|---|
Dissolved Oxygen (Saturation Range) | 0.0 to 200% |
For Use With (Equipment) | Orion Star Meter with RDO input |
Type | DO Probe |
Probe Type | RDO Optical Dissolved Oxygen |
Catalog Number | Mfr. No. | Length (Metric) Cable | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) Cable | Price | Quantity | |||||
13-302-130
|
Thermo Scientific™
ORI087010MD |
3 m |
Each for $2,273.89
|
|
|||||
13-302-131
|
Thermo Scientific™
087020MD |
6 m |
Each for $2,240.39
|
|
|||||
13-302-132
|
Thermo Scientific™
087030MD |
10 m |
Each for $2,238.63
|
|
|||||
Description
Measure dissolved oxygen levels without the difficulties of membrane replacement by using the Thermo Scientific™ Orion™ RDO™ Dissolved Oxygen Probe. This Rugged Dissolved Oxygen (RDO™) Probe uses optical DO technology for problem-free measurement.
Features:- Utilizes the latest lumiphore technology for measuring DO
- Once-a-year maintenance with a simple cap replacement
- Sensor cable lengths of 3, 6, 10 m (10, 20, 30 ft)
- IP68-rated, waterproof
Includes:
RDO™ Probe, optical cap. stainless steel sensor guard and calibration sleeve
Requires:
Orion Star Meter with RDO™ input
Compatible with:
087001 Replacement Optical Cap
087002 Replacement Stainless-Steel RDO™ Probe Guard
087003 Replacement Calibration Sleeve for RDO™ Field Probes
Warranty: Thirty-six months from date of purchase for the RDO optical dissolved oxygen probe body. Twelve months from date of purchase for the RDO Optical Cap.
Specifications
RDO Optical Dissolved Oxygen Sensor | |
Orion Star Meter with RDO input | |
RDO Optical Dissolved Oxygen | |
0°C to 50°C |
0.0 to 200% | |
DO Probe | |
0.00 to 20.0 mg/L |