missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Orion Star T910 pH Titrator and Kits

Benefit from the integration of our core electrochemistry technology with a state-of-the-art dispensing system to create an automated pH titrator, a modern, simplified automated system designed to help make performing titrations easier, more reliable and more reproducible than manual titrations.

Supplier:  Thermo Scientific™ START9101

 View more versions of this product

Catalog No. 13-642-956

Explore available promotions

Description

Description

Use the Orion Star T910 pH titrator for dedicated acid-base titrations including titratable acidity of juices and wines, acidity of food products, alkalinity of waters, acidity and alkalinity of consumer products, total acid number (TAN) and total base number (TBN). Titration techniques include equivalence point titrations and preset pH endpoint titrations for versatile sample analysis. Pair the titrator option with any of our premium ROSS pH electrodes or select one of our preconfigured titrator and electrode kits for a bundled discount.

•Accurate, reproducible results: Automating the titration workflow enables analysis to be run using the same setup parameters and calculations every time
•Faster setup time: Setup and save electrode, titrant and titration parameters once using methods
•Improved lab throughput: Start the titration and let the instrument run unattended
•Reduced cost and downtime: Easily replace titrator parts to minimize maintenance downtime while long lasting electrodes reduce the cost of ownership
•Securely document test results: View results live, in the summary table and within the 100 point data log
•Applications database: Tested and validated preprogrammed methods can be loaded onto your titrator
•Standard ROSS kit with 8102BNUWP ROSS Ultra pH electrode and 927007MD stainless steel ATC temperature probe is ideal for most standard pH titrations and especially preset endpoint titrations that include temperature
•ROSS Sure-Flow kit with 8172BNWP ROSS Sure-Flow pH electrode is designed for challenging samples that can clog standard pH electrodes or that require a fast-flowing sleeve-type junction

Specifications

Specifications

Automatic rinse cycles for flushing and discrete dispense volume with continuous option; Exceeds acc
±0.2 mV
±0.2 °C
Yes, adjustable
10 mL, 20 mL (included) or 50 mL
1 to 5
1
Data log export as CSV or PDF file, short or long format
Orion Star T910 pH titrator standard ROSS kit
Acid/base titrator
Acid-base titrations including titratable acidity of juices and wines, acidity of food products, alkalinity of waters, acidity and alkalinity of consumer products, total acid number (TAN) and total base number (TBN)
BNC (pH electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), stirrer input (stirrer probe)
Chinese, English, French, German, Italian, Japanese, Korean, Portuguese and Spanish
Non-volatile memory preserves data logs and settings
Orion Star T910
0.5% RSD, dependent on environment and handling conditions
pH electrode, reference half-cell electrode, ATC temperature probe, stirrer probe
-2 to 20
Burette drive offers advanced micro-step technology that provides 25,600 micro-steps per motor revolution for smooth and precise burette positioning (over 2 million micro-steps over the full burette stroke range)
0.001, 0.01, 0.1 (user selectable)
Auto-incremental, manual or off
41°F to 104°F
Optional 1 point offset calibration
Manual or automatic
Standardization titration or manual concentration input
Yes, using Start a New Titration workflow
Direct or back titration
1 year replacement warranty
100-240V, 50/60 Hz
Sample titration, titrant standardization, calibration and direct measure
±0.002pH
Notifications for Titration Cycle Complete, Maximum Titrant Volume, Data Log Full, Calibration Due, Maintenance Reminder
Fixed value or variable value using titration
pH and temperature
CE, TUV 3-in-1, FCC, EN/EIC61326-1, IEC 61010
1 to 5 cycles, option to exclude cycle results from average results and RSD calculations
100 data sets each: sample titration, titrant standardization, calibration and direct measure
5.7” color capacitive touchscreen, 640 x 480 resolution
1 to 2
8102BNUWP ROSS Ultra pH electrode, 927007MD ATC probe, 20 mL burette, stirrer probe, dispenser probe, standard tubing kit, 1 L plastic bottle, GL38 bottle cap with two ports and drying tube, computer cable, USB drive, 110-240 V power supplies
IP-51
ABS Plastic
Up to 10 methods with optional password protection; import/export methods via USB flash drive
3 USB ports for printer, USB flash drive and computer software connections
1 to 3
-2000.0 to +2000.0 mV
5 to 85%, non-condensing
0.1 mV
0.1 °C
5 user selectable speeds (250 to 3700 RPM)
5°C to 40°C
-5.0°C to +100.0°C
Yes, with nonvolatile battery backup
Routine, quick, careful or user defined
Equivalence point or preset endpoint
Yes, using USB flash drive
10” x 16” x 14”; 25.4 cm x 40.6 cm x 35.6 cm
Videos
SDS
Documents

Documents

Promotions

Promotions