missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dentec Safety™ Comfort-Air™ Series 300 Thermoplastic Facepiece Respirator with OV/R95 Filter Assembly
Organic Vapor/R95 thermoplastic respirators are worn when working with lacquer and enamel paints, pesticides, welding, dusts, and oil based particulate aerosols for up to 8 hours.
Supplier: Dentec Safety™ DTC6451886DR5HAM
Description
- Low profile Series 300 thermoplastic half-mask respirators complete with OV/R95 filter assembly
- Large inhalation valves allows users to inhale a larger volume of air per breath, reducing breathing resistance
- Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
- Choose from four types of packaging including industrial, clamshell, header bag or display bag
- Rolled sealing flange provides superior comfort and improves fit
- Textured sealing area reduces risk of the mask slipping on the face
- Enhanced harness assembly features:
- Metal tabs at end to prevent nylon strap fraying and allows for adjustment when wearing gloves
- Wide nylon strap maintains elasticity longer
- 4-point swiveling adjustments allows the mask to be adjusted to the individual features of the wearer
- Cradle suspension fits comfortably under suspension systems for hard hats, grinding and welding helmets
- 3-position adjustment allows users to adjust cartridge to three different positions
Specifications
Organic Vapor | |
Gray | |
Thermoplastic Elastomer | |
Medium/Large | |
Thermoplastic Elastomer | |
3-ML-20DR5HAM | |
10.16 cm | |
12.7 cm |
NIOSH 42 CFR Part 84 | |
R95 | |
Half-Mask Respirator | |
Yes | |
Cartridges/Diskits | |
Header Bag | |
17.78 cm |