missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Owen Mumford™ Unistik™ 3 Safety Lancets

Feature unique Comfort Zone™ technology that allows ultimate control and comfort when lancing

$67.71 - $109.50

Specifications

Depth (English) 0.07 in.
Depth (Metric) 1.8mm
Product Type Unistik™ 3 Safety Lancet
Disposable Single-use
Includes Sterile cap
View More Specs

Products 4
Catalog Number Mfr. No. Color Needle Gauge Quantity Price Quantity  
Catalog Number Mfr. No. Color Needle Gauge Quantity Price Quantity  
22-023-378
View Documents
Owen Mumford™
AT1002
Yellow 23g 100 Pack
Pack of 100 Each for $67.71
 
22-029-31
View Documents
Owen Mumford™
AT1044
Lavendar 28g 200 Pack
Pack of 200 Each for $109.50
 
22-029-30
View Documents
Owen Mumford™
AT1042
Lavendar 28g 100 Pack
Pack of 100 Each for $67.71
 
22-029-33
View Documents
Owen Mumford™
AT1004
Yellow 23g 200 Pack
Pack of 200 Each for $109.50
 
Description

Description

  • Preset and ready for use; simply twist off protective sterile cap and take sample
  • Needle point is hidden before use and automatically retracts after use to avoid accidental needlestick injuries and cross-infection
  • Have an additional visual lockout feature; should an attempt be made to misuse the device, there is a clear indication to the operator that the device has been used and should be disposed of in a suitable sharps container

Specifications

Specifications

0.07 in.
Unistik™ 3 Safety Lancet
Sterile cap
1.8mm
Single-use
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'