missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Owl™ EC1000XL Programmable Power Supply
Save benchtop space with the stackable design of this programmable power supply.
Supplier: Thermo Scientific™ EC1000XL
Description
Save benchtop space with the stackable design of the Thermo Scientific™ Owl™ EC1000XL Programmable Power Supply. Ideal for DNA, RNA and protein electrophoresis, as well as electroblotting, the power supply has a power-off memory that retains settings after shut-down.
- Power supply is simple to use, multi-purpose and lightweight
- Power supply includes soft-touch key pad and four jacks
Specifications
500 mA | |
500 mA | |
0 to 99 hr. 59 min. | |
4 | |
12 in. | |
10.75 in. | |
5.25 in. | |
120 V 50/60 Hz | |
120 V |
Model EC1000XL; 120V 50/60Hz | |
Owl | |
Voltage, current or power | |
12 x 10.75 x 5.25 in. (31 x 27 x 13.3 cm) | |
31 cm | |
27 cm | |
13.3 cm | |
1000 V | |
50/60 Hz |