missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Diversey™ Oxivir™ Tb Disinfectant Solution
Tough on pathogens, not on people
$441.01 - $441.01
Specifications
Product Type | Disinfectant Solution |
---|---|
Color-coded | No |
Form | Liquid |
pH | 3 |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity | ||||||
19-855-003
|
Diversey™
7890087 |
1 gal. |
N/A
|
|
||||||
Description
- Disinfects surfaces in less than one minute
- Ready-to-use, one-step disinfectant saves time
- Gentle formula suitable for daily use
- Non-irritating to skin and eyes
- Penetrates through the toughest soils
- Kills SARS-CoV-2 (COVID-19 Virus)
Specifications
Disinfectant Solution | |
Liquid | |
Non-sterile | |
General Virucide, Bactericide, Tuberculocide, Fungicide, Sanitizer |
No | |
3 | |
Benzyl Alcohol, Hydrogen Peroxide, Dodecylbenzene Sulfonic Acid |