missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ North™ Primair™ PA700 PAPR Kit
PA700 belt mounted PAPR platform offers convenience and comfort. Ideal for pharmaceutical, manufacturing, abatement, construction, and hospital labs.
Supplier: Honeywell™ PA701HED101TF
Includes:
- PAPR Kit with Loose-Fitting Head Cover (19-085-544) Includes: Connected blower, battery, battery charger, decontamination belt, P100 HEPA filter, filter cover, breathing tube (34 in. [86.4cm], and medium-size loose-fitting head cover and adjustable headgear.
Description
Easy to assembly with components that lock into place with little effort. Easy-to-clean, smooth surfaces
- Blower includes intelligent three-alarm system (visual, audible, and vibratory) to clearly alert users of battery and airflow status
- Illuminated keypad features easy-to-read display and large buttons for convenient operation
- On-demand airflow with three speeds enhance user comfort
- Smart breathing tube connection automatically detects between tight and loose fitting hoses and adjusts airflow accordingly
- Lightweight flexible breathing tube provides increased freedom of movement
- Ergonomic belt distributes PAPR weight evenly and prevents slippage
- Adjustable easy-to-clean PVC straps provide customized fit
- Side-mounted battery locks into place to reduce accidental disconnects
- Powered by rechargeable lithium-ion battery pack with on-board charge display; battery holds 8-hour charge
- Smart-charger system can re-charge fully depleted battery in approximately 4.5 hours; continuously monitors battery pack health and alerts user of potential problems via the LED display panel
- Assigned Protection Factor: 25 APF for loose-fitting head covering; 1000 APF for bibbed hood
- Weight, 6.0 lb. (2.7kg)
Compliance
Meets the requirements of NIOSH CFR 84 when assembled from components listed on the NIOSH approval label included with the product.
Specifications
25 | |
Lithium-ion | |
34 in. | |
Universal size bibbed hood | |
PA701HED-101-TF |
8 hours | |
Decontamination | |
PAPR System with Hood | |
Blower, battery, battery charger, decontamination belt, P100 HEPA filter, filter cover, breathing tube |