missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SGE™ PAL Autosampler Syringes with Removable 50mm Cone Tip Needle
Features Diamond Syringe Technology which results in improved solvent resistance, wide temperature ranges, and increased operational smoothness. PAL Autosampler Syringes with Removable 50mm Cone Tip Needle for for CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus, AS2000, AS3000, AS200/800 Autosamplers
Supplier: SGE™ 000492
Description
- Improved solvent resistance
- Wide temperature ranges up to 150°C
- Increased operational smoothness
- Designed specifically for the PAL
- 22 gauge needles are 0.72mm OD
- 23 gauge needles are 0.63mm OD
- 26 gauge needles are 0.47mm OD
- Accuracy and Reproducibility; ±1% (dispensed volume) (±2% for 0.5μL syringes)
- Cone shaped (also known as point style AS for autosampler), are designed to withstand multi injection demands and improves septum lifetime when used with an autosampler
- Gas tight plunger, where applicable, is made of PTFE
Specifications
23 G | |
Gas chromatography | |
Autosampler Syringe | |
0.5 μL | |
CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus, AS3000 |
0.63 mm | |
50 mm | |
0.5BNR-C/T-5/0.63C | |
Cone | |
Removable |