missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SGE™ PAL Autosampler Syringes with Removable 50mm Cone Tip Needle

Features Diamond Syringe Technology which results in improved solvent resistance, wide temperature ranges, and increased operational smoothness. PAL Autosampler Syringes with Removable 50mm Cone Tip Needle for for CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus, AS2000, AS3000, AS200/800 Autosamplers

Supplier:  SGE™ 005333

 View more versions of this product

Catalog No. SG005333


Explore available promotions

Description

Description

  • Improved solvent resistance
  • Wide temperature ranges up to 150°C
  • Increased operational smoothness
  • Designed specifically for the PAL
  • 22 gauge needles are 0.72mm OD
  • 23 gauge needles are 0.63mm OD
  • 26 gauge needles are 0.47mm OD
  • Accuracy and Reproducibility;  ±1% (dispensed volume) (±2% for 0.5μL syringes)
  • Cone shaped (also known as point style AS for autosampler), are designed to withstand multi injection demands and improves septum lifetime when used with an autosampler
  • Gas tight plunger, where applicable, is made of PTFE
Specifications

Specifications

26 G
Gas chromatography
Gas-tight Autosampler Syringe
100 μL
CTC, LEAP, CombiPAL, GC PAL
0.47 mm
50 mm
100R-C/T-GT-5/0.47C
Cone
Removable
Videos
SDS
Documents

Documents

Promotions

Promotions