missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Paper Labels for M6/M7 Printers
Paper Labels with Permanent Rubber Adhesive provide good contrast and smear resistance for thermal transfer and barcode printing applications.
Supplier: Brady™ M680424
Description
- White matte paper label stock features permanent rubber adhesive
- Low cost is ideal for all general purpose labeling projects
- Service temperature of -40°C to 50°C (-40°F to 122°F)
- Made with B-424 permanent adhesive
Spécifications
| Not Autoclavable | |
| Permanent Rubber | |
| White | |
| Die-cut | |
| Single-side Printable | |
| Label | |
| Barcode Labeling, Electrical Labeling, General Identification, Laboratory Labeling | |
| No | |
| Rectangle | |
| -40°C to +50°C | |
| 0.089 mm | |
| 0.9 in. | |
| 19.05 mm | |
| M6-80-424 |
| ASTM D 1000 | |
| None | |
| Matte | |
| Paper | |
| Thermal Transfer | |
| Non-sterile | |
| M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
| 250 Labels | |
| -40°F to +122°F | |
| 0.0035 in. | |
| 0.9 x 0.75 in. | |
| 0.75 in. | |
| 22.86 mm |