missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Epredia™ Paraffin Wax Dispenser
Ultra-fast heating system minimizes the wait time for molten wax. Non-drip, three position tap includes a dedicated tap-heating system that ensures even-flow of paraffin wax with no blockages.
$11647.56 - $11647.56
Specifications
Depth (Metric) Module | 42.1 cm |
---|---|
Height (Metric) Module | 43.6 cm |
Voltage | 110/120 V |
Frequency | 50/60 Hz |
Catalog Number | Mfr. No. | Wax Reservoir Capacity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Wax Reservoir Capacity | Price | Quantity | |||||
A84600002
|
Epredia™
A84600002 |
7.5 L |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Digital temperature control
- Aluminum inner tank for temperature control
- Insulated outer tank prevents heat loss
- Anti-microbial coating
Specifications
42.1 cm | |
43.6 cm | |
110/120 V | |
50/60 Hz |