missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Parr™ 1341 Plain Jacket Calorimeter
For measuring heat of combustion of solid or liquid fuels, waste materials, and other combustible samples
$1777.86 - $19492.20
Catalog Number | Mfr. No. | Product Type | Voltage | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Voltage | Price | Quantity | |||||
04-350-2
|
Parr™
1341EB |
Plain Jacket Calorimeter | 115 V |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | ||||||||||
04-354
|
Parr™
2901EB |
Ignition Unit | 115 V |
Each for $1,777.86
|
|
|||||
04-354-1
|
Parr™
2901EE |
Ignition Unit | 230 V |
Each for $1,777.86
|
|
|||||
Description
Plain Jacket Oxygen Bomb Calorimeter
- Static jacket unit
- Manual operation
- 5000 to 8000kcal (20920 to 33472J) range
- Two tests per hour with 25 minutes operator time/test
- 0.3% RSD Precision Class Instrument
- 0.002°C temperature resolution, Parr 6775 digital thermometer (04-731-200)
- Simple design
- Economical
- Molded fiberglass jacket
- Economical general-purpose system burns solids or liquid samples with recovery in minutes
Order Info
Accessory bombs, bucket, parts and related hardware and calorimeter standards are available. For more information, contact your Fisher Scientific™ Customer Service Representative.
Specifications
50/60 Hz |