missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Parr™ 6400 Automatic Isoperibol Calorimeter
High throughput, with minimum operator time between tests
Supplier: Parr™ 6400EA
Includes: 6038 maintenance kit, automated bucket and jacket fill, automatic bomb wash, 1138 fixed oxygen bomb of alloy with removable head, FlashROM memory and TCP/IP network communications
Requires : Source of 99.5% oxygen, a source of nitrogen or compressed air at 80psi, and deionized water.
Description
The 6400 incorporates a closed-loop cooling subsystem that consistes of a thermoelectric cooler assembly attached directly to a one liter water tank. An external nitrogen pressurized tank is used to supply rinse water. The 6400 requires one minute of operator time per test, allowing a technician to operate up to four calorimeters simultaneously.
- Isoperibol calorimetry
- Automated bucket and jacket fill as well as vessel fill and rinse
- Automatic cooling
- 6 to 7 tests per hour
- Operator time per test is 1 minute
- 0.1% precision class instrument
- FlashROM memory and TCP/IP network communications
- USB port for balance and printer connections
- Updates via the Internet
1138 Oxygen Bomb
- Withstands high magnitude testing
- Head features O-ring groove optimized to minimze frictional wear
- Removable bomb head allows fast sample loading using proprietary Twist-Lock vessel closure design
Specifications
Automatic Isoperibol Calorimeter | |
Ethernet or USB | |
40 cm | |
20 in. | |
6038 maintenance kit, automated bucket and jacket fill, automatic bomb wash, 1138 fixed oxygen bomb of alloy 20 with removable head, FlashROM memory and TCP/IP network communications | |
1 min./Test | |
0.001 | |
0.0001°C | |
115 V | |
42 cm |
ISO 9001:2008, CSA, CE, ASTM | |
15.5 in. | |
Measuring heats of combustion of solid or liquid fuels, waste materials and other combustible samples | |
51 cm | |
Stores 1000 tests | |
Automatic | |
5000 to 8000 calories | |
6 to 7 Tests/hr. | |
16.5 in. |