missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Parr™ General Purpose Acid Digestion Bombs

Acid digestion bomb for organic and inorganic analytical samples

Supplier:  Parr™ 4745

 View more versions of this product

Catalog No. 01-023


Explore available promotions

Requires : Contact your Customer Service Representative for information on spanner wrench and other accessories.

Description

Description

For use at high temperatures and pressures.

  • Stainless-steel body
  • PTFE liner with spring-loaded closures
  • Operates at up to 250°C (482°F) and 1900psig
  • Include safety rupture discs (4749, 4744 and 4748 only)

Applications:

Dissolves both organic and inorganic analytical samples, good for digesting alumina samples or reactants of unknown behavior, useful for complete containment of volatile chemicals, safety rupture disc in bomb head blows out to release pressure through opening in cover.

Specifications

Specifications

Acid Digestion Vessel
23 mL
3 cm
3.32 in.
Stainless Steel
1 Ea.
150°C
0.77 oz.
1.18 in.
Dissolves both organic and inorganic analytical samples, good for digesting alumina samples or reactants of unknown behavior, useful for complete containment of volatile chemicals, safety rupture disc in bomb head blows out to release pressure through opening in cover
8.45 cm
1200 psi
302°F
Videos
SDS
Documents

Documents

Promotions

Promotions