missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Parr™ Microwave Acid Digestion Bomb
For high-speed heating: 20- to 30-minute cycle time, including cooling.
Supplier: Parr™ A328AC
Alert:
Do not heat in conventional convection oven.
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Includes: PTFE Cup and Cover with O-ring only
Description
This is the PTFE Cup and Cover with O-ring for use with the Microwaveable Acid Digestion Bomb (4781).
- Operates at temperatures to 250°C (482°F) and pressures to 1200psig (8.3MPa)
- Useful for high-speed heating—20 to 30 minute cycle time, including cooling
- PTFE cup with cover and self-sealing PTFE O-ring maintains tight seal without heavy preloading
- No metal parts to corrode
Specifications
PTFE Cup and Cover with O-ring | |
Useful for high speed heating, 20 to 30 min. cycle time, including cooling | |
O-ring | |
1 Ea. |
23 mL | |
Microwave acid digestion bomb (4781) | |
PTFE |