missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BrandTech™ PCR 8-Strip Tubes
PCR strips feature individually attached caps for easy sample access
$375.24 - $398.69
Specifications
Closure Color | Clear |
---|---|
Color | Clear |
Quantity | 120 Strips |
Closure Material | Polypropylene |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Closure Type | Volume (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Type | Volume (Metric) | Price | Quantity | |||||
14-380-941
|
BrandTech™
P1300 |
Domed Cap (Attached) | 0.2 mL/Tube |
Pack of 120 Each for $375.24
|
|
|||||
14-380-942
|
BrandTech™
P1200 |
Flat Cap (Attached) | 0.2 mL/Tube |
Pack of 120 Each for $398.69
|
|
|||||
Description
- Strips with domed caps are easily separable
- Flat cap strips are extra rigid, suitable for real time qPCR, and available in 0.1mL and 0.2mL sizes
- Packs of 120 strips (960 reaction vessels).
Specifications
Clear | |
120 Strips | |
Non-sterile | |
8 | |
PCR Tube Strip |
Clear | |
Polypropylene | |
Polypropylene | |
Autoclavable |