missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ PCR Tubes and Plates
Efficiently perform applications with these PCR tubes and plates, molded from 100% virgin polypropylene.
Supplier: Thermo Scientific™ 3412Y
Description
Efficiently perform applications with Thermo Scientific™ PCR Tubes and Plates, molded from 100% virgin polypropylene.
- Tubes feature thin walls for optimal heat transfer
- Caps seal securely to minimize evaporation.
- Elevated well rims to ensure uniform sealing.
- Thermo Scientific™ PurePak™ packaging reduces contamination
- Certified RNase-, DNase-, DNA, and Pyrogen-free
- Clear, nonsterile
Specifications
Yellow | |
0.2 mL | |
Non-sterile | |
Flat |
PCR Tube; 0.2mL; Yellow; with caps | |
Thermal Cyclers | |
Polypropylene | |
Tube |