missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mopec Pedestal Style Autopsy Table with Elevating and Bariatric Options
Pedestal style table that incorporates an optional elevating mechanism within the pedestal. Mopec™ Pedestal Style Autopsy Table with Elevating and Bariatic Options features a hydro-aspirator that is conveniently located near the large sink basin for ease in collection and disposal of fluids.
$48244.21 - $89535.62
Specifications
Product Type | Stationary Pedestal Table |
---|---|
Includes | Faucet, Sink Spray, and Grid Plates |
Electrical Requirements | 2 GFCI Receptables Positioned on each side of Table |
Depth (English) Sink | 12 in. |
Depth (Metric) Sink | 30.48 cm |
Catalog Number | Mfr. No. | Description | Weight (Metric) | Width (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Weight (Metric) | Width (Metric) | Price | Quantity | |||
22444021
|
Mopec
CE100 |
Standard non-elevating | Holds up to 340.19 Kg | 76.2 cm |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22444022
|
Mopec
CE110 |
Pedestal Style Autopsy Table | Holds up to 453.59kg | 101.6cm |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22444024
|
Mopec
CE200 |
Standard Elevating | Holds up to 340.19 Kg | 76.2 cm |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22444025
|
Mopec
CE210 |
Bariatic Elevating | Holds up to 453.59 Kg | 101.6 cm |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Tabletop is 14 gauge stainless steel with #4 satin finish
- Includes a built-in large Integral sink
- 2 GFCI Receptacles positioned on each side of table
- Hydro-aspirator that is designed to drain into sink, plumbed with water control valve, vacuum breaker and clear tubing
- Hot and cold single lever mixing valve with swing spout faucet complete with vacuum breaker
- Deck mounted chrome plated brass sink spray with high pressure hose
- Four removable perforated grid plates
- Grid pattern is perforated with 9.5mm diameter holes on 50.8mm staggered centers
- All plumbing and electrical work accomplished at factory
Warranty
1 Year Warranty
Specifications
Stationary Pedestal Table | |
2 GFCI Receptables Positioned on each side of Table | |
30.48 cm | |
100 in. | |
25 in. | |
63.5 cm | |
30.48 cm |
Faucet, Sink Spray, and Grid Plates | |
12 in. | |
40 in. | |
101.6 cm | |
254 cm | |
12 in. |