Learn More
Perfex™ TruCLEAN™ Pro Triple-Bucket Mopping System
Capture and isolate contaminants effortlessly. Includes high-grade stainless steel components and temperature resistant polypropylene buckets. Autoclave sterilization compatible.
Supplier: Perfex™ PER223R
Includes:
wringer, cart, four casters, mop-handle holder, three 4 gal. (15L) interlocking buckets, mop frame, and adjustable aluminum mop handle. Fully assembled cart measures 31L x 20 1/2W x 36 in.H (78.7 x 52 x 91.4cm).
Description
The TruCLEAN™ Pro Triple-Bucket mopping system is engineered to be easy-to-use and maintain while delivering the cleaning performance you expect. No more re-applying dirty water and weakened solutions. Capture and isolate contaminants to ensure the delivery of pure cleaning and sanitizing agents.
TruCLEAN™ Pro systems offer substantial material capacity with three 15 Liter interlocking buckets.
TruCLEAN™ mopping systems integrate high-grade stainless steel components with temperature resistant polypropylene buckets to deliver reliable cleaning results time and again. Each mopping system component plays an important role in the contamination control process. For example, The TruCLEAN™ Wringer contains hundreds of release apertures on calibrated pressure plates to direct foreign matter into the waste collection bucket. The unique wringing mechanism exerts force evenly across entire mop surface, extracting the maximum amount of soiled contaminants.
Compatible with gamma, ethylene oxide, and autoclave sterilization. (≤ 250°F/121°C for 30 minutes.
Optional Accessories:
- Heavy-duty, 4-inch casters for enhanced mobility.
- Stainless steel carrying basket for storage of extra supplies.
Order Info
During general sanitary maintenance these buckets carry 4 gal. (15L) each of cleaning solution.
Compliance
FDA and USDA approved materials. Manufactured in an ISO 9001-certified facility.
Specifications
TruCLEAN™ Pro Triple-bucket Mopping System | |
4 gal. | |
Red | |
The ultimate in performance and flexibility for cleaning and disinfecting floors, walls, and ceilings in controlled environments. | |
91.44 cm | |
31 in. | |
1 Ea. | |
52.07 cm |
Autoclavable | |
FDA and USDA, ISO 9001 | |
31 x 20.5 x 36 in. (78.74 x 52.07 x 91.44 cm) | |
36 in. | |
Wringer, stainless steel cart with mop handle holder, 3 inch casters (one caster with brake), (3) 15 Liter interlocking buckets, mop frame and polymer adjustable handle | |
78.74 cm | |
20.5 in. |