missing translation for 'onlineSavingsMsg'
Learn More

Fisher Science Education™ Periodic Table of Elements Poster

Periodic Table of Elements Poster for your classroom or science lab.

Supplier:  Fisher Science Education™ PT5908P

Numéro de catalogue. S07899


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

  • Product Type: Periodic Table of Elements
  • Poster Dimensions: 48 x 84 in. (L x W)
  • Material: Printed on 10mL indoor/outdoor poster stock
  • Durability: Suitable for both indoor and outdoor display
  • Display Ease: Includes corner grommets for simple hanging
  • Visibility: Large format design enhances classroom or lab visibility
  • Educational Use: Ideal for science classrooms, labs, and public learning spaces
Spécifications

Spécifications

Periodic Table of Elements Poster
48 in.
Middle School and Up
Indoor/Outdoor Poster Stock
48 x 84 in.
84 in.
Chemistry
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions