missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gentex™ PureFlo PF50 ESM+ PAPR Respirator Hood, Gray Bump Cap, Internal and External Switch
Self-contained head mounted powered air purifying respirators (PAPRs) are designed for light duty industries including pharmaceutical, chemical, laboratory and healthcare.
Supplier: Gentex™ PR05815G0A3
Description
- No trailing leads, hoses or cables for maximum mobility
- No belt mounted blower unit required
- Unique air circulation system creates a smooth continuous flow of air
- Advanced electronics package within the ESM+ continually monitors all functions and provides a self-diagnostic system check to ensure proper functioning
- Provides an increased flow rate at 8.1 CFM/230Lpm
- Fully capsuled blower module with a single 7-way IP67* connector between the sidebars
- Adjustable flame retardant neck cape
- Wide vision face-shield manufactured from high impact-resistant polycarbonate with anti-mist and anti-scratch coating
- Quick release headband
- Includes corrosion resistant gold-plated battery packs and updated rustproof hardware
- Redesigned PCB with new electronics board and an altitude sensor which adjusts automatically
Specifications
Head Protection:ANSI Z89.1 Type 1 Class G ;Face Shield/Eye Protection ANSI Z87.1+ :2015 Certified; SEI Certified and Listed | |
7 hours with two batteries | |
PARTICULATE | |
PAPR Bump Cap Assembly | |
HEPA (HE) or HEPA/HF/HC *Nuisance OV | |
8.1 CFM or 230 L/min. | |
PR05815-G-0A3 | |
1 Ea. | |
One Size |
1000 | |
5 Cell Nickel Metal Hydride | |
NIOSH Approved | |
One Size | |
HEPA | |
PAPR, Battery and Charger | |
Under 70 dB | |
2.5 hr. |