missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Oakton™ pH 2700/PC 2700/Ion 2700/CON 2700 Benchtop Multiparameter Meters
Affordable meters that meet GLP requirements.
$4,526.70 - $5,414.22
Specifications
Outputs | RS232 |
---|---|
Calibration Points (pH) | Up to 6 |
Certifications/Compliance | CE |
Data Points | 500 |
Display Type | LCD |
Catalog Number | Mfr. No. | Includes | Model | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Model | Price | Quantity | ||||
13-620-454
|
Oakton™
3541400 |
pH electrode, conductivity/temperature probe and electrode stand | PC 2700 Meter Kit |
N/A
|
|
||||
13-300-107
|
Oakton™
3542100 |
pH electrode, ATC probe, electrode stand, software | Ion 2700 Meter Kit |
N/A
|
|
||||
Description
Compact benchtop meters to measure pH/mV/Ion/Temperature/Conductivity/TDS/Salinity/Resistivity
- All measurements include temperature display in °F or °C
- Up to 500-point memory with date-time stamp for GLP
- Output data to either printer or PC
pH 2700 and Ion 2700 pH/mV/Ion/Temperature Meter
- Large display with bright backlight and dynamic reading stability indication
- With calibration due alarm and display Hold
- Water-resistant membrane keypad with password protection for both set-up and calibration
- Multiple pH slopes and offset display for quick, easy electrode diagnosis
- Electrode holder can be mounted on either side of the meter
- Convenient pull-out, quick-reference card
- Toggle between pH, mV or ion, conductivity, TDS, salinity and resistivity
- Measure conductivity, total dissolved solids(TDS), salinity, and resistivity
- Features auto-standardization, auto-calibration, and autoranging
- Accepts either 2-cell or 4-cell electrodes
- Calibration due alarm with password protection for setup and calibration
Specifications
RS232 | |
CE | |
LCD | |
±0.5°C | |
15.54 cm | |
2.75 in. |
Up to 6 | |
500 | |
0°C to 100°C | |
0.1°C | |
17.44 cm | |
110/240V |