missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Phenolic Wall Cabinet, Right Hinged
Fisherbrand™ Phenolic Casework is designed to rugged use in wet areas where corrosion or rust are of concern.
$5054.62 - $5860.14
Specifications
Cabinet Type | Wall |
---|---|
Depth (English) | 13 in. |
Depth (Metric) | 33 cm |
Door Type | Framed Glass Door |
Height (English) | 30 in. |
Catalog Number | Mfr. No. | Color | Width (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Width (English) | Price | Quantity | ||||
FBPH21018B
|
N/A | Beige | 18 in. |
Each for $5,054.62
|
|
||||
FBPH21018P
|
N/A | Platinum | 18 in. |
Each for $5,054.62
|
|
||||
FBPH21018W
|
N/A | White | 18 in. |
Each for $5,054.62
|
|
||||
FBPH21024B
|
N/A | Beige | 24 in. |
Each for $5,860.14
|
|
||||
FBPH21024P
|
N/A | Platinum | 24 in. |
Each for $5,860.14
|
|
||||
FBPH21024W
|
N/A | White | 24 in. |
Each for $5,860.14
|
|
||||
Description
- Rust, rot, mold resistant construction.
- Cabinets will not absorb odors, are easy to clean and are virtually maintenance free.
- Standard cabinet construction is from 0.5 in. thick chemically resistant phenolic panels in a full overlay style.
- All colors have a solid black core
Specifications
Wall | |
33 cm | |
30 in. | |
Right | |
2 | |
Phenolic |
13 in. | |
Framed Glass Door | |
76.2 cm | |
1 | |
2 years |