missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Phipps & Bird PB-900 Series Programmable Jar Testers

Elevate jar testing to a higher level of precision

Supplier:  Phipps & Bird 7790910

 View more versions of this product

Catalog No. 15-443-721


Explore available promotions

Includes: Tester; standard round, 1L glass beakers or B-KER2™ square, 2L acrylic testing jars; 100/240VAC adapter; fluorescent lamp floc illuminator in jar tester base; Two- and four-paddle versions also include a carrying case.

Description

Description

Elevate jar testing to a higher level of precision

These jar testers improve precision with four operator-programmable memory banks that provide virtually unlimited stirring capabilities. Each memory bank may be programmed with paddle speeds from 5 to 300 rpm in 1-rpm increments and run times from 1 second to 59 minutes, 59 seconds in 1-second increments. Turning the stirrer off does not erase the programmed information. The stirrer may be run independently in any one of the memories, continuously at a selected speed or sequentially through the memory banks. Running it in sequential mode permits automatic transitioning from a fast mix/short run to a slow mix/long run, or any combination or speeds and times desired to replicate actual plant conditions and operation.

  • Available in benchtop six-paddle and portable two- and four-paddle versions
  • Built on a powder-coated steel uniframe chassis
  • Built-in flluorescent lamp floc illuminator in jar tester base
  • Feature 2.54 × 7.62cm (1 × 3 in.) stainless steel paddles, spaced 15.24cm (6 in.) apart
  • Allow for paddle adjustment to 22.86cm (9 in.) maximum depth
  • Power: 24 VDC with 100–240 VAC adapter

Provides consistently reproducible results to assist water and wastewater treatment plants in determining optimal dosing for specific conditions

Certifications

CE Marked

Warranty

1 Year

Specifications

Specifications

120/240 V
50/60 Hz
1 Year
Powder-coated Steel Chassis, Stainless Steel Shafts and Paddles
120/240 V, 50/60 Hz
CE
6 paddle tester, 6 beaker square acrylic jars (2L), 100/240VAC adapter; fluorescent lamp floc illuminator in jar tester base
Programmable Jar Tester
Videos
SDS
Documents

Documents

Promotions

Promotions