Learn More
Phipps & Bird PB-900 Series Programmable Jar Testers
Elevate jar testing to a higher level of precision
Supplier: Phipps & Bird 7790980
Includes: Tester; standard round, 1L glass beakers or B-KER2™ square, 2L acrylic testing jars; 100/240VAC adapter; fluorescent lamp floc illuminator in jar tester base; Two- and four-paddle versions also include a carrying case.
Description
Elevate jar testing to a higher level of precision
These jar testers improve precision with four operator-programmable memory banks that provide virtually unlimited stirring capabilities. Each memory bank may be programmed with paddle speeds from 5 to 300 rpm in 1-rpm increments and run times from 1 second to 59 minutes, 59 seconds in 1-second increments. Turning the stirrer off does not erase the programmed information. The stirrer may be run independently in any one of the memories, continuously at a selected speed or sequentially through the memory banks. Running it in sequential mode permits automatic transitioning from a fast mix/short run to a slow mix/long run, or any combination or speeds and times desired to replicate actual plant conditions and operation.
- Available in benchtop six-paddle and portable two- and four-paddle versions
- Built on a powder-coated steel uniframe chassis
- Built-in flluorescent lamp floc illuminator in jar tester base
- Feature 2.54 × 7.62cm (1 × 3 in.) stainless steel paddles, spaced 15.24cm (6 in.) apart
- Allow for paddle adjustment to 22.86cm (9 in.) maximum depth
- Power: 24 VDC with 100–240 VAC adapter
Provides consistently reproducible results to assist water and wastewater treatment plants in determining optimal dosing for specific conditions
Certifications
CE Marked
Warranty
1 Year
Specifications
120/240 V | |
50/60 Hz | |
1 Year | |
Powder-coated Steel Chassis, Stainless Steel Shafts and Paddles |
120/240 V, 50/60 Hz | |
CE | |
2 paddle tester, 2 beaker square acrylic jars (2 L), 100/240 V adapter, fluorescent lamp floc illuminator in jar tester base; carrying case | |
Programmable Jar Tester |