missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Oakton™ pHTestr™ Waterproof Pocket pH Testers
Oakton™ pHTestr™ Waterproof Pocket pH Testers have large easy-to-read LCD display featuring three-color backlight
$347.29 - $867.26
Specifications
Accuracy (mV) | ±0.2% full-scale |
---|---|
Accuracy (pH) | ±0.01 |
Accuracy (Temperature) | ±0.5°C;/±0.9°F |
Includes | pH Tester, protective plastic storage case, lanyard, and four AAA batteries. |
For Use With (Application) | Water Quality Testing |
Includes: pH Tester, protective plastic storage case, lanyard, and four AAA batteries.
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
13-311-299
|
Oakton™
3563416 |
Standard glass bulb Immersion probe |
Each for $347.29
|
|
|||||
13-311-303
|
Oakton™
3563446 |
Flat surface probe |
Each for $594.85
|
|
|||||
13-311-305
|
Oakton™
3563452 |
Spear-tip |
Each for $867.26
|
|
|||||
Description
- Simple to calibrate with automatic standard recognition
- Rugged IP67-rated housing is waterproof, dustproof, and floats in water with sensor cap on
- Leakproof cap with fill line functions as a sample/calibration and hydrating cup
- Secure—attach a lanyard to prevent losing or dropping in the field
- Auto shutoff extends battery life
Compliance
CE, IP67
Warranty
2 Years
Specifications
±0.2% full-scale | |
±0.5°C;/±0.9°F | |
Water Quality Testing | |
-2 to 16 | |
1, 2 or 3 | |
32°F to 122°F | |
LCD, Dual-Line | |
IP67 | |
Automatic | |
4 AAA | |
400 hr. | |
4 cm |
±0.01 | |
pH Tester, protective plastic storage case, lanyard, and four AAA batteries. | |
USA, NIST | |
0.01 | |
0°C to 50°C | |
0.1°F/°C | |
CE; IP67 | |
2 Years | |
1 | |
pH Tester | |
4 cm |