Learn More
Thermo Scientific™ Phusion Flash High-Fidelity PCR Master Mix
Thermo Scientific Phusion Flash PCR Master Mix was developed to save valuable laboratory time.
Supplier: Thermo Scientific™ F548S
Description
Thermo Scientific Phusion Flash PCR Master Mix was developed to save valuable laboratory time. Ready-to-use 2X master mix preserves the fidelity and the yield in reactions when using very short PCR protocols. The unique master mix composition permits usage of short cycling protocols with both low and high complexity DNA templates (15 seconds per kilobase or less). The master mix utilizes Phusion Flash II DNA Polymerase, a modified proofreading DNA polymerase derived from Phusion Hot Start II High-Fidelity DNA Polymerase.
Features
- Extreme speed with extension times of 15 s/kb or less
- Hot start modification allows 'zero-time reactivation'
- Accurate proofreading DNA polymerase with a fidelity of 25X Taq
- High yields in reduced cycling time
- Minimized pipetting steps
Applications
- Fast PCR
- High-fidelity PCR
- Difficult (GC-rich) templates
- Template generation for sequencing Multiplex PCR
- Long-range PCR
- Cloning & mutagenesis
- Microarray
Notes
- Annealing rules for Phusion DNA Polymerases are different from many common DNA polymerases (such as Taq DNA polymerases).
Specifications
Phusion Flash High-Fidelity PCR Master Mix (1 mL) Store at -20°C. |
|
Phusion Flash II DNA Polymerase | |
High-Fidelity PCR Master Mix | |
Dry Ice | |
2X | |
Built-In Hot Start | |
Blunt | |
20 kb or less |
High | |
Fast | |
100 reactions | |
Hot-start PCR, High-fidelity PCR | |
25X | |
100 Reactions | |
SuperMix or Master Mix | |
Colorless |
For Research Use Only. Not for use in diagnostic procedures.