missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius Picus™ 2 Electronic 12-Channel Pipette
Picus™ 2 Electronic 12-Channel Pipette offers reliable, ergonomic pipetting for all users. It has customizable programs, safety features, and connects to the Sartorius app for automatic adjustments and improved workflow, enhancing lab productivity.
$3,533.78 - $3,533.78
Specifications
Compatible Tips | Sartorius Optifit Tips, SafetySpace Tips, Flexibulk Tips |
---|---|
Adjustable Tip Spacing | No |
Autoclavable | Not Autoclavable |
Color | Gray |
Disposable | Reusable |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
01-671-369
|
Sartorius
LH747421 |
0.2 to 10 μL |
N/A
|
|
|||||
01-671-368
|
Sartorius
LH747441 |
5 to 120 μL |
N/A
|
|
|||||
01-671-367
|
Sartorius
LH747461 |
10 to 300 μL |
N/A
|
|
|||||
01-671-366
|
Sartorius
LH747491 |
50 to 1200 μL |
N/A
|
|
|||||
Description
- Picus™ 2 electronic 12-channel pipettes offer reliable performance, while also being kind to your hand. The unmatched ergonomic design not only reduces strain, but also helps to ensure reproducible pipetting results.
- Easily accessible pipetting modes and customizable programs for popular applications save you time in the lab.
- Save time: Picus™ 2 Electronic Pipette saves you time in the lab with a wide selection of pipetting modes and customizable programs to meet your every need. The most frequently used modes with specified settings can be saved on your device for quick and easy access. By connecting Picus™ 2 to your mobile device, you can use the Sartorius pipetting mobile app to smoothly run sample preparation workflows and adjust the pipette setting automatically, taking your productivity to the next level.
- Reliable results: Picus™ 2 Electronic 12-channel pipettes offer reliable performance while being kind to your hand. Being extremely light and compact for 12-channel pipettes the users don’t feel the fatigue as easily, leading more accurate results. The build in plate tracker helps the user to keep track on progress with 96- and 384-well plates.
- Safety features: Safety features like password protection and calibration reminders support compliance requirements in regulated labs. Pipettes can also be locked from use, in when awaiting service or cleaning.
- The Picus™ 2 12-channel pipettes can be decontaminated with disinfectants, UV, or autoclaving (excluding 1,200L models).
- Reliable and repeatable pipetting results
- A wide selection of pipetting modes
- Customizable program
- Password protection
- Calibration reminders
- Sartorius pipetting mobile app
Specifications
Sartorius Optifit Tips, SafetySpace Tips, Flexibulk Tips | |
Not Autoclavable | |
Reusable | |
None | |
12 | |
Non-sterile | |
Certified Quality |
No | |
Gray | |
Optifit Tip (10μL), SafetySpace Filter Tip | |
Polycarbonate ABS | |
Yes | |
Electronic Pipette |