missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ 0.1% Formic Acid (v/v) in Water, LC-MS Grade
An LC/MS-grade preparation with high purity and low UV-absorptivity that is ideal for HPLC and mass spectrometry applications.
Supplier: Thermo Scientific™ T85170K2
Description
Thermo Scientific™ 0.1% Formic Acid in Water is an LC/MS-grade preparation with high purity and low UV-absorptivity that is ideal for HPLC and mass spectrometry applications.
This 0.1% Formic Acid in Water is specially purified by a proprietary method and tested to ensure lot-to-lot consistency with a low UV absorbance, providing the most sensitive detection across wavelengths and prolonging equipment life. The chromatography- and spectrometry-grade 0.1% FA in water is 0.2–micron filtered, packaged in solvent-rinsed amber glass bottles and sealed under a nitrogen with PTFE-lined fluorocarbon caps for ultimate protection.Highlights:
Validated
– tested more than 20 ways to ensure maximal LC/MS sensitivity
Purified
– processed, filtered and sealed to extend LC/MS column life
Convenient
– packaged to eliminate variability and reduce handling
Specifications
LC-MS | |
1 L | |
Liquid | |
Pierce™ |
Formic Acid | |
Store in a cool, dry, and well-ventilated area. Protect from direct sunlight. | |
Solvent Mixture | |
HPLC, Mass Spectrometry |
For Research Use Only. Not for use in diagnostic procedures.