missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ EMCS (N-ε-malemidocaproyl-oxysuccinimide ester)

Crosslink amines to sulfhydryls with this mid-length crosslinker composed of NHS-ester and maleimide groups at ends of an aliphatic, 8-atom (9.4A) spacer arm.

Supplier:  Thermo Scientific™ LSG22308

Catalog No. PI22308


Explore available promotions

Description

Description

Thermo Scientific™ Pierce EMCS is an amine-to-sulfhydryl crosslinker that contains NHS-ester and maleimide reactive groups at opposite ends of a medium-length spacer arm (9.4 Ås).

Highlights:

  • Reactive groups: NHS ester and maleimide
  • Reactive toward: amino and sulfhydryl groups
Specifications

Specifications

Amine-Sulfhydryl
EMCS
No
Upon receipt store desiccated at 4°C.
Ambient
Chemical Labeling
Maleimide, NHS Ester
Powder
DMF, DMSO
No
No
308.29
9.4 Å
Yes
Pierce™
Heterobifunctional
Short (<10 Å)
50 mg
Standard
Crosslinker
Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.