Learn More
Thermo Scientific™ Pierce™ Reversible Protein Stain Kit for PVDF Membranes
Reversibly stain proteins on nitrocellulose or PVDF membrane after transfer from polyacrylamide gels with this sensitive Ponceau S alternative.
Supplier: Thermo Scientific™ LSG24585
Description
Thermo Scientific™ Pierce Reversible Protein Stain Kits for Membranes are rapid and sensitive alternatives to Ponceau S stain for reversible detection of protein bands on nitrocellulose membrane or PVDF membrane after transfer from polyacrylamide gels.
These kits for membrane-staining use a nondestructive, reversible, reliable and sensitive method to stain and detect proteins on nitrocellulose and PVDF membranes. These Pierce Kits are superior alternatives to Ponceau S stains for evaluating the efficiency of protein transfer following SDS-PAGE and before immunoblotting. The lower limit of detection with this method is 25 to 50ng per band (at least five times more sensitive than traditional Ponceau S staining). The staining protocols are simple, quick and result in turquoise-blue bands that do not fade and are easily photographed for future reference. The stain can be easily reversed in less than 15 minutes. Subsequent Western blot detection is unaffected because the stain does not alter the protein and is completely removed. Separate kits for nitrocellulose and PVDF membranes use the same dye-binding mechanism but differ in the stain formulation and membrane-treatment components to optimize the speed and performance with each type of membrane.Highlights:
Better than Ponceau S – more sensitive, easier to document, permanent until reversed (does not fade)
Sensitive – high-avidity, total-protein stain; lower limit of detection equals 25 to 50ng per band
Specific – detects only protein; does not bind or interact with other electrophoresis or sample components
Rapid – stain in less than 5 minutes (nitrocellulose kit) or 30 minutes (PVDF kit); completely erase and reverse staining in less than 15 minutes
Stable – components are stable at room temperature, saving refrigerator space and eliminating equilibration steps
Includes:
Reversible protein stain, destain and eraser solutions; PVDF kit also contains a sensitizer solution
Specifications
Sufficient For: 10 PVDF membranes (8 cm x 8 cm) from mini gels (SDS-PAGE) • Sensitizer, 250 mL • Reversible Stain, 250 mL • Destain, 1 L • Stain Eraser, 250 mL Store at room temperature. |
|
In-Blot Detection | |
Proprietary Mix | |
Pierce™ | |
Protein |
Pierce Reversible Protein Stain Kit for PVDF Membranes | |
Colorimetric | |
Reversible Protein Stain Kit | |
1.75 L |
For Research Use Only. Not for use in diagnostic procedures.