missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Pierce™ Reversible Protein Stain Kit for Nitrocellulose Membranes

Reversibly stain proteins on nitrocellulose or PVDF membrane after transfer from polyacrylamide gels with this sensitive Ponceau S alternative.

Supplier:  Thermo Scientific™ LSG24580

Catalog No. PI24580


Explore available promotions

Description

Description

Thermo Scientific™ Pierce Reversible Protein Stain Kits for Membranes are rapid and sensitive alternatives to Ponceau S stain for reversible detection of protein bands on nitrocellulose membrane or PVDF membrane after transfer from polyacrylamide gels.

These kits for membrane-staining use a nondestructive, reversible, reliable and sensitive method to stain and detect proteins on nitrocellulose and PVDF membranes. These Pierce Kits are superior alternatives to Ponceau S stains for evaluating the efficiency of protein transfer following SDS-PAGE and before immunoblotting. The lower limit of detection with this method is 25 to 50ng per band (at least five times more sensitive than traditional Ponceau S staining). The staining protocols are simple, quick and result in turquoise-blue bands that do not fade and are easily photographed for future reference. The stain can be easily reversed in less than 15 minutes. Subsequent Western blot detection is unaffected because the stain does not alter the protein and is completely removed. Separate kits for nitrocellulose and PVDF membranes use the same dye-binding mechanism but differ in the stain formulation and membrane-treatment components to optimize the speed and performance with each type of membrane.

Highlights:

  • Better than Ponceau S – more sensitive, easier to document, permanent until reversed (does not fade)

  • Sensitive – high-avidity, total-protein stain; lower limit of detection equals 25 to 50ng per band

  • Specific – detects only protein; does not bind or interact with other electrophoresis or sample components

  • Rapid – stain in less than 5 minutes (nitrocellulose kit) or 30 minutes (PVDF kit); completely erase and reverse staining in less than 15 minutes

  • Stable – components are stable at room temperature, saving refrigerator space and eliminating equilibration steps

Includes:

Reversible protein stain, destain and eraser solutions; PVDF kit also contains a sensitizer solution

Specifications

Specifications

Sufficient For: 10 nitrocellulose membranes (8 cm x 8 cm) from mini gels (SDS-PAGE)
• Reversible Stain, 250 mL
• Destain, 2 x 500 mL
• Stain Eraser, 250 mL

Store at room temperature
In-Blot Detection
Proprietary Mix
Pierce™
Protein
Pierce Reversible Protein Stain Kit for Nitrocellulose Membranes
Colorimetric
Reversible Protein Stain Kit
1.5 L
Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.