missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Pioneer PX Microbalances
The Pioneer PX Balance offers high accuracy and repeatability for applications in laboratory, industrial and education settings. Features a second line display for additional information and connectivity for easy communication.
$8270.41 - $9568.96
Specifications
Certifications/Compliance | Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA |
---|---|
Connection Type | RS232,USB |
Display Type | 2-line Backlit LCD |
Includes | Draftshield |
Leveling | Integrated level bubble |
Description
- 2 Line Display
- Durable Construction
- Communication Ports (RS-232, USB)
Compliance
Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA
Warranty
Two year
Specifications
Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA | |
2-line Backlit LCD | |
Integrated level bubble | |
Cast Aluminim Base, Plastic Top Housing | |
4 sec. | |
2 Years | |
321 mm | |
331 mm | |
Power Input: 100/240 V ∼ 200 mA 50/60 Hz 12/18 VA, Power Output: 12 VDC 0.5 A | |
50/60 Hz |
RS232,USB | |
Draftshield | |
±2 Divisions | |
±1 Division | |
Internal Calibration | |
Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination | |
209 mm | |
4.5 kg | |
50-60 |