missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gilson™ PIPETMAN™ G Pipette Trade-In PROMO
Send in your used or broken pipettes and save on select Gilson models. All used brands and models qualify and a pre-postage bag will be included with the order. Refurbished pipettes will be donated to Seeding Labs, who distributes to labs and universities around the world who need it most.
Supplier: Gilson™ F144054MT
Description
- PVDF handle minimizes the hand-warming effect during pipetting, and is resistant against aggressive chemicals
- Direct volume reading in decimal digits helps prevent mistakes in volume setting
- Comes with either classic metal or plastic tip ejector
- Secure fit clip ejector helps prevent slipping over time
- Redesigned seal, lighter ejection springs, and high quality piston grease offer extremely low pipetting forces (< 2 Newtons)
Model Specific Features
- Models P2G and P10G incorporate dual position tip ejectors for use with D10 (short) and DL10 (long) tips
Specifications
±0.024, ±0.025, ±0.03 μL | |
No | |
White/Blue | |
Reusable | |
Ergonomic | |
P2 | |
Pipetman | |
Non-sterile | |
0.2 to 2 μL | |
D10, DL10, DF10ST, DFL10ST tips | |
Certified Quality |
Stainless Steel Ejector | |
Autoclavable | |
Manual | |
D-10, DL10, DF10ST, DFL10ST Tip | |
PVDF, Stainless Steel | |
1 | |
No | |
Pipette | |
Extremely Low Pipetting Forces | |
Orange |