missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gilson™ PIPETMAN™ L Mechanical Pipette Trade-In PROMO
Send in your used or broken pipettes and save on select Gilson models. All used brands and models qualify and a pre-postage bag will be included with the order. Refurbished pipettes will be donated to Seeding Labs, who distributes to labs and universities around the world who need it most.
Supplier: Gilson™ FA10001MT
Description
- Redesigned handle fits naturally in user's hand, regardless of size
- Volume locking system guarantees no accidental changes in volume while pipetting
- Adjustable tip ejector provides comfort for right- and left-handed users
- 2D identification code allows for easy tracking of product's information
- New piston assembly designed to drastically improve pipetting and purge forces
- Redesigned tip ejector shape and internal mechanism reduces tip ejection forces up to 50%
Specifications
±0.024, ±0.025, ±0.027, ±0.03 μL | |
No | |
White/Blue | |
Reusable | |
Ergonomic | |
P2L | |
Pipetman™ L | |
Non-sterile | |
0.2 to 2 μL | |
Transporting a measured volume of liquid | |
Orange |
Stainless Steel Ejector | |
Autoclavable | |
Manual | |
D-10, DL10, DF10ST, DFL10ST Tip | |
Polypropylene | |
1 | |
No | |
Mechanical Pipette | |
Ergonomic | |
D10, DL10, DF10ST, DFL10ST tips | |
Certified Quality |