missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gilson™ PIPETMAN™ L Mechanical Pipette Trade-In PROMO
Send in your used or broken pipettes and save on select Gilson models. All used brands and models qualify and a pre-postage bag will be included with the order. Refurbished pipettes will be donated to Seeding Labs, who distributes to labs and universities around the world who need it most.
Supplier: Gilson™ FA10007T
Description
- Redesigned handle fits naturally in user's hand, regardless of size
- Volume locking system guarantees no accidental changes in volume while pipetting
- Adjustable tip ejector provides comfort for right- and left-handed users
- 2D identification code allows for easy tracking of product's information
- New piston assembly designed to drastically improve pipetting and purge forces
- Redesigned tip ejector shape and internal mechanism reduces tip ejection forces up to 50%
Specifications
±12, ±15, ±30 μL | |
No | |
White/Blue | |
Reusable | |
Polypropylene | |
1 | |
No | |
Mechanical Pipette | |
Ergonomic | |
Purple |
No Tip Ejector | |
Autoclavable | |
Manual | |
Ergonomic | |
P5000L | |
Pipetman™ L | |
Non-sterile | |
500 to 5000 μL | |
Transporting a measured volume of liquid | |
Certified Quality |