missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Poltex Pipette Hanger, 6 Positions + Multichannel 2
Holds 6 pipettors and 2 multichannel pipettes.
Supplier: Poltex PIPTLT6MUL2M
Description
- Choose from wall mount, powerful magnets, or VHB tape
Specifications
Pipette Rack | |
1 x 8 | |
Clear | |
PETG | |
Rectangular, Rounded Corners | |
No | |
15 x 4 x 3.5 in. |
Magnet Mount | |
Not Autoclavable | |
Pipettes | |
6 | |
None | |
Non-sterile |