missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Pipette Pump™ III Pipetters
Easy to use for a longer period of time.
Supplier: Bel-Art™ F379040010EMD
Description
- Ergonomic design enhances comfort, utility and dispensing precision while helping to reduce the risk of injury from repetitive and awkward pipetting motions.
- Lightweight, one-handed operation minimizes strain on the hand and wrist.
- Fast release trigger dispenses the entire pipette contents.
- Optimally located thumb wheel easily rotates for precision aspirating or dispensing, down to a volume of one drop at a time, all while using a relaxed grip.
- Compact design adds only 15.2 cm (6 in.) to the pipette length allowing use in fume hoods and controlled environment glove boxes.
- Self-stabilizing collar inside the silicone chuck holds either glass or plastic pipettes.
- Resistant to acids, alkalis and most solvents; can be disassembled for cleaning.
- Overall length: 17.1 cm (6.75 in.).
Specifications
No | |
Green | |
Serologic Pipette | |
Polypropylene | |
1 | |
Pipette | |
Pipets up to 10mL | |
Acids, Alkalis and Solvent | |
171 mm |
Not Autoclavable | |
Reusable | |
Ergonomic | |
Pipette Pump III | |
Non-sterile | |
10 mL | |
10mL | |
6.75 in. |