missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Plain Crosshair Reticle, 25 mm Diameter
This reticle provides 100 divisions in 10 mm.
Supplier: Motic™ 1101001400141
Description
Presents an affordable and powerful microscope line for incident light applications in all materials sciences.
This reticle is compatible with Motic™ microscopes, including following series:
- BA210E Series
- BA310E/POL/MET Series
- BA410E Series
- Panthera C2/E2/Cloud/TEC MET/TEC POL Series
- AE31E Series
- SMZ160/171 Series
Specifications
| 0.98 in. | |
| Wide | |
| Cross Line |
| 25 mm | |
| BA210E Series, BA310E/POL/MET Series, BA410E Series, Panthera C2/E2/Cloud/TEC MET/TEC POL Series, AE31E Series and SMZ160/171 Series |