missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Plas Labs™ 840 Series Powder Handling Glove Boxes
Designed for small-scale handling/weighing of active pharmaceutical ingredients (APIs) in powder form
$55000.55 - $58733.28
Specifications
Depth (English) | 30 in. |
---|---|
Depth (Metric) | 76.2 cm |
Height (English) | 48 in. |
Height (Metric) | 121.9 cm |
Includes: Anti-static work station ionizer
Catalog Number | Mfr. No. | Width (English) | Width (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Width (Metric) | Price | Quantity | ||||
11-389-140
|
Plas Labs™
840PH10 |
72 in. | 182.8 cm |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
11-389-141
|
Plas Labs™
840PH20 |
84 in. | 213.3 cm |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- 0.38 in. (9.6mm) thick clear acrylic construction with 0.38 in. (9.6mm) thick bright white acrylic bottom
- Hinged front door with oval polypropylene glove ports and door lock hasp
- White Hypalon™ gloves
- Closed-loop double HEPA filtration package
- Two clear acrylic square transfer chambers (Ingress/Egress, No gas valves), I.D.: 13D × 17W × 13 in. H (33 × 43.2 × 33cm)
- Magnehelic™ gauge bracket with on/off switch for blower
- No removable top
- Available in different sizes
- HEPA capsule with manual ball valve
- Magnetic interlocks on transfer chamber doors
- Single, covered electrical receptacle
- With leak test report
Cat. No. 11-389-140:
- Chamber: 24 × 34.5 × 30 in. (60.1 × 87.6 × 76.2cm)
- Outer dimensions: 30 × 72 × 48 in. (76.2 × 182.9 × 121.9cm)
- Chamber: 24 × 46.5 × 30 in. (60.1 × 118.1 × 76.2cm)
- Outer dimensions: 30 × 84 × 48 in. (76.2 × 213.4 × 121.9cm)
Specifications
30 in. | |
76.2 cm | |
48 in. | |
121.9 cm |