missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Plas Labs™ Flat-Bottom Rodent Restrainers
Apertures in the top and bottom provide easy access for injections or sampling
Supplier: Plas Labs™ 542RR
Description
- Pocket and holes in the front make it easy to anesthetize or feed the animal
- Clear material provides a visual check of rodent's condition
- Adjustable tail stock can be inserted into any one of four positions
Specifications
Not Autoclavable | |
Injections or Blood Sampling | |
Noryl™ Plastic | |
5 in. | |
2 in. | |
30 to 125 g |
Clear | |
Flat Bottom Rodent Restrainer | |
Chemically sterilized or washed at 180°F | |
12.7 cm | |
5.08 cm |