missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Plas Labs™ Model 825 PCR Chamber
Improve accuracy of PCR and tissue culture procedures by reducing the opportunity for air-borne contamination with the Plas Lab Model 825 PCR Chamber.
$11509.38 - $11949.59
Specifications
Depth (English) | 18 in. |
---|---|
Dimensions (D x W x H) | 17 x 23.5 x 21 in. |
Height (English) | 28 in. |
Height (Metric) | 71.12 cm |
Width (English) | 24 in. |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
11-386-135
|
Plas Labs™
825UVC |
With UV chamber |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
11-386-136
|
Plas Labs™
825PCR/HEPA |
Without UV chamber |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Still-air enclosure includes both fluorescent and UV germicidal lamps.
UV System
- Rated at 254nm
- Decontaminates all interior surfaces
- Optically clear, 0.500 in. (13mm) thick front viewing panel is extremely effective against 32P-labeled compounds and very effective against Beta rays
- Not effective against Gamma rays
- Access to front panel by pushing thumb knobs and lifting off corner doors
- Doors are removable—do not take up lab counter workspace
- Opening corner door will activate proximity sensors and turn off power to UV system
- Two acrylic shelves provided (5 x 23 in., 7x 23 in.; one tooled for pipets
- Main housing and top removable for installation of large pieces of equipment
- 0.375 in.-Thick, acrylic, one-piece side and back for rigidity, durability and protection
- Hand knobs on hinged corner doors allow access to chamber
- Formed-in-place bottom spill tray
- Automatic timer
- Positive pressure external fan/blower
- With small HEPA filter, 99.97% efficiency at 0.3μL
- No tools needed for filter changeover
- Low fan noise level—rated <40 dBA
UV lamps must be activated 15 minutes prior to and 15 minutes after planned use.
Order Info
Electrical requirements: 110-115V. 2A circuit breaker.
Warranty
One year
Specifications
18 in. | |
28 in. | |
24 in. |
17 x 23.5 x 21 in. | |
71.12 cm |