missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Polypropylene Beakers with Spout

These polypropylene beakers have excellent optical clarity, very good chemical resistance, and are autoclavable. There are raised graduations and they have tapered spouts.

Supplier:  Eisco™ CH0137BF

 View more versions of this product

Catalog No. S97808B


Explore available promotions

Description

Description

  • Autoclavable
  • Raised graduations on outer surface
  • Tapered spout
Specifications

Specifications

3.38 oz.
Pack of 12
5 cm
Polypropylene
3.93 in.
Spout
9.44 in.
12
Beaker
18.99 cm
Autoclavable
Yes
Euro
Translucent
2 in.
100 mL
For Excellent Clarity and Very Good Chemical Resistance
9.98 cm
5 ml
24 cm
12/Pk.
7.48 in.
Non-sterile
Reusable
Raised Outer Graduated Scale
Videos
SDS
Documents

Documents

Promotions

Promotions