missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Polypropylene Beakers with Spout
These polypropylene beakers have excellent optical clarity, very good chemical resistance, and are autoclavable. There are raised graduations and they have tapered spouts.
Supplier: Eisco™ CH0137EF
Description
- Autoclavable
- Raised graduations on outer surface
- Tapered spout
Specifications
1000 mL | |
For Excellent Clarity and Very Good Chemical Resistance | |
26.92 cm | |
12.5 in. | |
12 | |
Beaker | |
31.75 cm | |
Yes | |
Euro |
Polypropylene | |
10.6 in. | |
Spout | |
32 cm | |
12/Pk. | |
12.5 in. | |
Autoclavable | |
Raised Outer Graduated Scale |